Skip to Content

End of year dates: Orders must be billed by 05/12. Merck Mexico will be closed from 18/12 to 02/01.

Merck
All Photos(1)

Key Documents

Z231843

Sigma-Aldrich

Duran® beakers

capacity 250 mL, low form

Synonym(s):

211063604

Sign Into View Organizational & Contract Pricing

Select a Size

1 G
MXP 598.00
5 G
MXP 1,507.00

MXP 598.00


Availability

Estimated to ship onFebruary 17, 2025


To order products, please contact your local dealer.

Select a Size

Change View
1 G
MXP 598.00
5 G
MXP 1,507.00

About This Item

UNSPSC Code:
41121803
NACRES:
NB.43

MXP 598.00


Availability

Estimated to ship onFebruary 17, 2025


To order products, please contact your local dealer.

material

borosilicate glass 3.3

feature

graduations

manufacturer/tradename

DURAN®
Schott

availability

not available in USA and Canada

H × O.D.

95 mm × 69 mm

capacity

250 mL

Looking for similar products? Visit Product Comparison Guide

General description

With spout. Meets ISO 3819 and DIN 12331 standards.

Other Notes

Browse all glass beakers

Legal Information

DURAN is a registered trademark of DWK Life Sciences

comparable product


  • Choose from one of the most recent versions:

    Certificates of Analysis (COA)

    Lot/Batch Number

    Sorry, we don't have COAs for this product available online at this time.

    If you need assistance, please contact Customer Support.

    Already Own This Product?

    Find documentation for the products that you have recently purchased in the Document Library.

    Visit the Document Library

    Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

    Contact Technical Service