WHA10380405
Whatman® quadrant folded cellulose fiber filter papers
Grade 1 FF, diam. (125 mm), pack of 500 ea
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41115727
NACRES:
NB.24
Recommended Products
material
cellulose
feature
Grade 1 FF
Nominal Ash Content: 0.007%
packaging
pack of 500 ea
manufacturer/tradename
Cytiva
diam.
(125 mm)
thickness
(215 μm)
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Quadrant folded filter paper saves the user valuable time and provides ease of use when undertaking repetitive or multiple analyses.
- Quadrant folded filter paper saves the user valuable time.
- Quadrant folded filter paper provides ease of use when undertaking repetitive or multiple analyses.
Features and Benefits
- Quadrant folded filter paper saves the user valuable time.
- Quadrant folded filter paper provides ease of use when undertaking repetitive or multiple analyses.
Legal Information
Whatman is a registered trademark of Cytiva
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service