Skip to Content
Merck
All Photos(1)

Key Documents

SLW1517/02

Pyrex® Media-Lab Bottles, with-out cap and pouring ring, with printed trace code

capacity 50 mL

Synonym(s):

Pyrex, SciLabware 1517/02

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

material

borosilicate glass bottle
round bottle
white graduation

Joint

Joints threaded neck (GL32)

sterility

non-sterile

feature

graduations
without cap
with printed trace code
without pouring ring

packaging

pack of 10 ea

manufacturer/tradename

SciLabware 1517/02

capacity

50 mL

diam. × H

46 mm × 88 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • Bottles only. Supplied without cap or pouring ring
  • Complies with ISO 4796
  • Printed with Trace Code for downloadable batch certificate
  • Batch certificate available to download from www.scilabware.com
  • Sloping shoulders for smooth pouring action
  • White graduations and marking spot
  • Manufactured from temperature and chemically resistant borosilicate glass

Features and Benefits

  • Bottles only. Supplied without cap or pouring ring.
  • Complies with ISO 4796.
  • Printed with Trace Code for downloadable batch certificate.
  • Sloping shoulders for smooth pouring action.
  • White graduations and marking spot.
  • Manufactured from temperature and chemically resistant borosilicate glass.
  • Choice of caps and pouring rings available separately.
  • The 25 ml size bottle features a glass lip and does not require a pouring ring.

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service