NRS5500HWIPV7
Norell® valved 5 mm NMR tubes for intermediate pressure
frequency 500 MHz, L 7 in., heavy wall
About This Item
Recommended Products
material
glass tube
feature
heavy wall
packaging
pkg of 1 ea
manufacturer/tradename
Norell S-5-500-HW-IPV-7
parameter
10.5 bar max. pressure (150 psi) (1050 kPa, medium wall)
14 bar max. pressure (200 psi) (1400 kPa, heavy wall)
500 MHz frequency
7 bar max. pressure (100 psi) (700 kPa, thin wall)
L
7 in.
diam.
5 mm
tube diam.
5 mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service