MT30266884
Mettler Toledo FiveGo™ dissolved oxygen portable meter
model, F4, meter only, AC/DC input 230 V AC, universal plug set
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41115611
NACRES:
NB.61
Recommended Products
feature
BNC/cinch connector
display 3.1 in. LCD
model F4
dissolved oxygen measuring range
0.01-45 mg/L, accuracy: ±1%, resolution: 0.01 mg/L
temperature measuring range
0-50 °C, accuracy: ±0.3 °C, resolution: 0.1 °C
battery power
4 AAA
Looking for similar products? Visit Product Comparison Guide
General description
Ideally suited for mobile applications in the laboratory, at-line, or outdoors, the new FiveGo portable instruments provide high quality pH/mV, conductivity or dissolved oxygen measurements with the simple click of a button. The robust and waterproof design makes the FiveGo instruments the perfect companion to get reliable measurement data even in harsh conditions, all at a reasonable price.
Features and Benefits
Intuitive Operation - Measurement Made Easy
Featuring a large, well-structured display for easy viewing, the instruments′ intuitive button arrangement and simple menu ensure measurements can be performed in just a few clicks.
Ergonomic Design - Comfortable Handling
Thanks to its ergonomic design, working with the FiveGo portables is a comfortable experience for both big and small hands. The foldable foot stand provides optimal viewing while situated on a lab bench.
Waterproof - Ideal for Wet Conditions
The IP67 waterproof protection enables the FiveGo to withstand wet and demanding environments. With the compact carrying case FiveGo is the ideal partner for any outdoor measurement.
Featuring a large, well-structured display for easy viewing, the instruments′ intuitive button arrangement and simple menu ensure measurements can be performed in just a few clicks.
Ergonomic Design - Comfortable Handling
Thanks to its ergonomic design, working with the FiveGo portables is a comfortable experience for both big and small hands. The foldable foot stand provides optimal viewing while situated on a lab bench.
Waterproof - Ideal for Wet Conditions
The IP67 waterproof protection enables the FiveGo to withstand wet and demanding environments. With the compact carrying case FiveGo is the ideal partner for any outdoor measurement.
Other Notes
Ideally suited for applications that require a specific sensor not included in a kit
Legal Information
FiveGo is a trademark of Mettler-Toledo, Inc.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service