DWKBDD340P
Azlon Graduated Griffin-Style Low Form Beakers
polymethylpentene, capacity 1000 mL
Synonym(s):
BDD340P
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121803
NACRES:
NB.43
Recommended Products
material
polymethylpentene
packaging
pkg of 6 ea
manufacturer/tradename
Azlon
storage condition
room temperature
capacity
1000 mL
Looking for similar products? Visit Product Comparison Guide
Application
Ideal for general laboratory use and management of liquid samples
Features and Benefits
Autoclavable to 150°C
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service