DWK73500-16100
KIMBLE® disposable rimless culture tube
round bottom borosilicate glass, tube diam. (16 mm) (100 mm), non-sterile
Sign Into View Organizational & Contract Pricing
All Photos(2)
About This Item
UNSPSC Code:
41121706
NACRES:
NB.11
Recommended Products
material
round bottom borosilicate glass
straight neck
transparent borosilicate glass tube
sterility
non-sterile
feature
without cap
: no
packaging
pkg of 1000 ea
manufacturer/tradename
Kimble® 73500-16100
L
(100 mm)
capacity
(15 mL)
diam.
(16 mm)
tube diam.
(16 mm) (100 mm)
fitting
neck (Pushfit)
Looking for similar products? Visit Product Comparison Guide
General description
Plain Disposable Borosilicate Glass Tubes
- These premium quality tubes feature sturdy, uniform bottoms and consistent lengths.
- 51 expansion borosilicate glass offers excellent chemical resistance against sodium leaching, a factor common in soda lime glass products
- Tubes are packed in convenient trays for ease of use on bench tops and in drawers
- Trays are shrink-wrapped in plastic film, with tubes remaining in constant alignment for protection against in-transit breakage and contamination
- No marking spot
- Designed from ASTM Specification E890
- Manufactured from 51 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements
Features and Benefits
• Complies with ASTM Specification E890• Manufactured from borosilicate glass 5.1• 51 expansion borosilicate glass offers excellent chemical resistance against sodium leaching, a factor common in soda lime glass products• Tubes are packed in convenient trays for ease of use on bench tops and in drawers• The 6 x 50 mm size is often referred to as a "Durham tube"• Trays are shrink-wrapped in plastic film, with tubes remaining in constant alignment for protection against in-transit breakage and contamination• No marking spot
Legal Information
KIMBLE is a registered trademark of DWK Life Sciences
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service