DWK213915474
DURAN® measuring cylinder ungraduated with hexagonal base
glass, cylinder capacity 1000 mL, unstamped
Synonym(s):
213915474
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121800
NACRES:
NB.17
Recommended Products
material
glass
feature
lid: no
packaging
case of 1 ea
manufacturer/tradename
DURAN® 213915474
cylinder capacity
1000 mL
Looking for similar products? Visit Product Comparison Guide
General description
Calibration is based on the poured in volume (“In”) at a + 20 °C reference temperature. A uniform wall thickness over the entire measuring range prevents wedge errors. Fired-on, highly durable white print. Easy-to-read scale with graduation marks to estimate the content. The volume content tolerances conform to accuracy Class B.
Legal Information
DURAN is a registered trademark of DWK Life Sciences
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service