Skip to Content
Merck
All Photos(2)

Key Documents

DWK213725479

DURAN® Volumetric flask partially ground without print

neck joint: ST/NS 24/29, flask capacity (1,000 mL)

Synonym(s):

213725479

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

Joint

joint: ST/NS neck24/29

feature

class A with certificate

packaging

case of 10 ea

manufacturer/tradename

DURAN® 213725479

flask capacity

(1,000 mL)

fitting

thread (24/29)

Looking for similar products? Visit Product Comparison Guide

General description

Calibration based on the poured in volume (“In”) at a + 20 °C reference temperature. Thanks to the exact processing and precisely calibrated scales, they permit the highly accurate determination and measurements of volume. Supplied with ergonomic polyethylene stopper for easy and safe tightening or removal. The volume content tolerances conform to accuracy Class A with batch certificate and certificate of conformity. Fired-on, highly durable blue print. With printed ring mark for better visibility. Influence of undesirable factors is kept to an absolute minimum

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service