807652
TSKgel® Phenyl-5PW (20 µm) HPLC Columns
L x I.D. 2.5 cm × 6 mm, phenyl phase
Synonym(s):
TSKgel® Phenyl-5PW HPLC Column
About This Item
Recommended Products
Product Name
TSKgel® Phenyl-5PW Guardgel Kit, phase phenyl, L × I.D. 2.5 cm × 6 mm, 20 μm particle size
material
PEEK
product line
TSKgel®
manufacturer/tradename
Tosoh Phenyl-5PW, 07652
parameter
≤4 M salt concentration
≤50% organic solvent
10-50 °C temperature
technique(s)
HPLC: suitable
L × I.D.
2.5 cm × 6 mm
matrix
polymer particle platform
matrix active group
phenyl phase
particle size
20 μm
pore size
1000 Å
operating pH
2-12
separation technique
hydrophobic interaction (HIC)
General description
- 5 mL Guardgel packing material
- Column holder, consisting of external reducing union, cap, frit, 2 ferrules
- Column, 25 mm x 9.5 mm OD x 6 mm ID, 2 μm frit at 10 mm depth, 1/16" exit
- 2 Replacement frits
- Capillary tubing, 5 cm x 1/16" OD x 0.01" ID
- Nuts and ferrules, 10-32 threads for 1/16" tubing, 2 each
- All hardware is 316 stainless steel
Physical form
Legal Information
guard column
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
102.2 °F
Flash Point(C)
39 °C
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service