Skip to Content
Merck
All Photos(1)

Key Documents

Z740112

BRAND® pipette tips, racked, TipRack

volume 0.1-20 μL, non-sterile

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121600
NACRES:
NB.01
maximum volume:
20 μL
volume:
0.1-20 μL
sterility:
non-sterile
feature:
RNase and DNase free
endotoxin free
packaging:
pack of 960 ea (10 racks of 96)
manufacturer/tradename:
BRAND 732102
Pricing and availability is not currently available.

material

colorless polypropylene

description

IVD

sterility

non-sterile

feature

RNase and DNase free
endotoxin free

packaging

pack of 960 ea (10 racks of 96)

manufacturer/tradename

BRAND 732102

maximum volume

20 μL

volume

0.1-20 μL

Looking for similar products? Visit Product Comparison Guide

General description

TipStack, non-sterile and sterile, BIO-CERT®

Pipette tips and filter tips are manufactured by BRAND in a cleanroom under the most modern production conditions, and are automatically rack packed and packaged to ensure that the tips are of consistently high quality.

Space-saving refill unit for TipBox. Protected in an environmentally compatible packaging of recyclable PET. Compared to the filled TipBoxes, the amount of waste with the new refill units is reduced by 20%. All pipette tips and filter tips up to 1000 μL are free of DNA, RNases, endotoxins and ATP. TipStacks in BIO-CERT® quality are sterile according to ISO 11 137 and the AAMI guidelines, a SAL of 10-6 is obtained. These racks are supplied with a transfer aid that enables simple, contamination-free transfer into a previously sterilized TipBox.

All tip-trays are printed on one side with information on the contents.

Quality features:
  • High-purity polypropylene, free from DiHEMDA and oleamide
  • Manufactured without lubricants; cadmium-free pigments
  • Graduation for a quick volume check
  • New: All pipette tips and filter tips up to 1000 μL are free of DNA (<40 fg), RNase (<8.6 fg),
  • endotoxins (<1 pg) and ATP (<1 fg)
  • New: All sterile tips and packaging are manufactured under BIO-CERT® quality certification: Sterile acc. ISO 11 137 and AAMI guidelines, a SAL 10-6 is obtained
  • Supplied with Certificate of analysis
  • New: TipBox/Rack System: all sizes up to 1000 μL available in 96-unit format
  • Autoclavable at 121°C (2 bar), acc. DIN EN 285
  • Environmentally friendly packaging systems
  • Pipette and filter tips from BRAND are tested for BRAND pipettes and most of the pipette types of Gilson®, Thermo Fisher Scientific Finnpipette®, Eppendorf and Biohit®/Sartorious
  • The 5 mL tip is exclusively tested for BRAND pipettes and Thermo Fisher Scientific Finnpipette®
  • The 10 mL tip is suitable for BRAND, Eppendorf® and Gilson®

Other Notes

Browse all pipette tips

Legal Information

BIO-CERT is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG
Biohit is a registered trademark of Sartorius Biohit Liquid Handling Oy
Eppendorf is a registered trademark of Eppendorf AG
Finnpipette is a registered trademark of Thermo Fisher Scientific or its subsidiaries
Gilson is a registered trademark of Gilson, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service