Skip to Content
Merck
All Photos(1)

Documents

MTCC2602

MTC Bio Screw Cap Centrifuge Tube

capacity 50 mL, conical bottom, non-sterile, pack of 500 ea (20 x foam racks 25 ea)

Synonym(s):

conical tube, plastic tube

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.78

material

blue cap
clear tube
conical bottom
polypropylene
round
screw top cap

sterility

non-sterile

packaging

pack of 500 ea (20 x foam racks 25 ea)

manufacturer/tradename

MTC Bio C2602

parameter

15,000 × g speed (max)

capacity

50 mL

diam. × L

29 mm × 117 mm

Looking for similar products? Visit Product Comparison Guide

General description

Centrifuge Tube, 50mL, PP, sterile, flat screw cap, 20 foam racks for 25 tubes, 500/cs
These centrifuge tubes are made of premium polypropylene to maximize centrifugal strength and maintain clarity. Tubes and caps may be frozen at temperatures as low as 86˚C. Caps have a flat top surface for easy marking and labeling.

Features and Benefits

  • Sterile, RNase, DNase, pyrogen and cytotoxin free
  • Available racked or bagged
  • Compatible with standard rotors
  • Frosted marking surface

Legal Information

MTC is a trademark of MTC Bio

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service