96440250
Vantage™ L Laboratory Columns
Vantage™ L Laboratory Column VL 44 x 250
Synonym(s):
Vantage L Laboratory Column VL 44 x 250
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
23151816
eCl@ss:
32011301
Recommended Products
Quality Level
product line
Vantage
parameter
operating temperature at 2-40 °C
6.9 bar max. inlet pressure (100 psi)
7 bar max. pressure (100 psid)
technique(s)
protein purification: suitable
L
250 mm
area
15 cm2 , cross-sectional
bed H
0-250 mm
bed volume
0-380 mL
diam.
44-44.1 mm
Legal Information
VANTAGE is a trademark of Merck KGaA, Darmstadt, Germany
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service