Skip to Content
Merck
All Photos(1)

Key Documents

SLW1568/04M

Pyrex® Stopcocks, with Rotaflo® PTFE key

bore 3 mm , key

Synonym(s):

Pyrex, SciLabware 1568/04M

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

Joint

cone joint 29/32

manufacturer/tradename

1568/04M
SciLabware

L

53 mm

bore

3 mm , key

Looking for similar products? Visit Product Comparison Guide

General description

  • For use with Aspirator bottles SLW1541: and SLW1569:
  • Type 1568/04M with Rotaflo PTFE key which is chemically inert and requires no lubrication

Legal Information

PYREX is a registered trademark of Corning, Inc.
Rotaflo is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service