Skip to Content
Merck
All Photos(1)

Key Documents

DWK241933804

DURAN® Erlenmeyer flask with standard ground joint

flask volume (250 mL), neck joint: ST/NS 45/40

Synonym(s):

241933804

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

material

borosilicate glass 3.3 flask
flat

Joint

joint: ST/NS neck45/40

Sterilization Compatibility

autoclavable compatible

feature

without cap

packaging

case of 10 ea

manufacturer/tradename

DURAN® 241933804

flask volume

(250 mL)

Looking for similar products? Visit Product Comparison Guide

General description

Tight closure due to standard ground joint. Fired-on, highly durable white print. Easy mixing due to conical form

Other Notes

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service