Skip to Content
Merck
All Photos(1)

Key Documents

20351

Supelco

ORBO 60 FLORISIL® purified/deactivated (30/45), 100/50 mg

W,F,F (specially cleaned) separators, O.D. × L 6 mm × 75 mm, pkg of 50 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
47131900

material

W,F,F (specially cleaned) separators

Agency

NIOSH 5503

product line

ORBO

composition

Bed A, 100 mg
Bed B, 50 mg

packaging

pkg of 50 ea

manufacturer/tradename

ORBO 60

technique(s)

active air sampling: suitable

O.D. × L

6 mm × 75 mm

matrix

Florisil® magnesium silicate (purified/deactivated)

particle size

30-45 mesh

application(s)

air monitoring
environmental
industrial hygiene

General description

  • ORBO 60 FLORISIL® purified/deactivated (30/45), 100/50 mg solvent desorption tube is designed for gas and vapor sampling.
  • It contains two beds of the same selective adsorbent separated by glass wool or foam.
  • Dual-layer or two-bed construction of the tube allows for any sample breakthrough to be captured in the smaller back-up bed.

Legal Information

Florisil is a registered trademark of U.S. Silica Company
ORBO is a trademark of Sigma-Aldrich Co. LLC

Storage Class Code

11 - Combustible Solids

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service