Z324655
BRAND® SILBERBRAND ETERNA mixing cylinders
volume 100 mL
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
material
polypropylene stopper
Joint
joint ST/NS24/29
feature
subdivision 1 mL
manufacturer/tradename
BRAND
H
285 mm
volume
100 mL
Looking for similar products? Visit Product Comparison Guide
General description
Mixing cylinders according to DIN 12 685-1, class B, short graduation marks. Made from Duran®, calibrated to contain (TC, In). With hexagonal base. Eterna graduations and inscriptions in amber in diffusion stain, particularly resistant to aggressive cleaning methods.
Other Notes
BR33938 (India)
Legal Information
BRAND is a registered trademark of BRAND GMBH + CO KG
DURAN is a registered trademark of DWK Life Sciences
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service