Skip to Content
Merck
All Photos(1)

Key Documents

EP5453000015

Eppendorf® Centrifuge MiniSpin plus

Includes ′′Black Line′′ aluminium rotor, AC/DC input 230 V, 50 - 60 Hz

Synonym(s):

Lid for Eppendorf® FA-45-48-11 Rotor

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161701
NACRES:
NB.81

AC/DC input

230 V AC, Schuko plug

feature

CE compliant
to hold 12 1.5/2.0 mL tubes

manufacturer/tradename

Eppendorf® 5453000015
Eppendorf®

parameter

14100 × g
14500 rpm

technique(s)

centrifugation: suitable

Looking for similar products? Visit Product Comparison Guide

General description

  • MiniSpin® plus centrifuge is ideal for most molecular biology applications up to 14,100 x g.
  • Features a soft-touch one-finger lid closure for ergonomic lid locking.
  • Automatic lid opening enables easy access to samples.
  • A portable and user-friendly unit include a compact footprint.
  • Keypad with a separate short-spin key for efficient centrifugation.
  • Digital display for accurate time and speed reading.
  • Rotor capacity: 12 × 1.5/2.0 mL vessels, 2 × 8-tube PCR strips.
  • Effective ventilation prevents heating of the samples.
  • MiniSpin® plus provides continuous centrifugation (extended time to 99 min).
  • Automatic rpm/rcf conversion.

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
Minispin is a registered trademark of Eppendorf AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service