Skip to Content
Merck
All Photos(1)

Key Documents

K08670612

Kromasil® CelluCoat® Chiral HPLC Column

10 μm particle size, L × I.D. 150 mm × 4.6 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115700
eCl@ss:
32110501
NACRES:
NB.21

Agency

suitable for USP L40

product line

Kromasil®

manufacturer/tradename

Kromasil® KRWP-10-CelluCoat-4.6X150

availability

available only in USA, Canada and Puerto Rico

parameter

0-40 °C temperature
50 bar pressure (725 psi)

technique(s)

HPLC: suitable

L × I.D.

150 mm × 4.6 mm

matrix active group

carbamoyl phase

particle size

10 μm

pore size

>1000 Å

separation technique

chiral

Looking for similar products? Visit Product Comparison Guide

Legal Information

CelluCoat is a registered trademark of EKA Chemicals AB
Kromasil is a registered trademark of EKA Chemicals AB

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Chelating alkoxy NHC?Rh(I) complexes and their applications in the arylation of aldehydes
Denizalti, Serpil, et al.
Tetrahedron Letters, 55 (30), 4129-4132 (2014)
Syame Khater et al.
Journal of chromatography. A, 1303, 83-93 (2013-07-11)
Since the expiration of the patent protection of Chiralcel OD, similar chiral stationary phases (CSPs), all based on the same chiral selector, have been introduced on the market with the promise to reproduce or improve the performance of the original
Evaluating dynamic kinetic resolution strategies in the asymmetric hydrosilylation of cyclic ketimines
Jones, Simon; Zhao, Peichao
Tetrahedron Asymmetry, 25 (3), 238-244 (2014)
Imran Ali et al.
Talanta, 78(2), 458-463 (2009-02-11)
The chiral separation of 10 beta-adrenergic blockers (acebutalol, alprenolol, bufuralol, bisoprolol, celiprolol, carazolol, indenolol, metoprolol, oxprenolol and propranolol) was achieved on CelluCoat column (250 mm x 4.6mm, 5 microm particle size). The mobile phases used were (90:10:0.2, v/v/v) and (95:5:0.2
Diamidophosphites with remote P*-stereocentres and their performance in Pd-catalyzed enantioselective reactions
Gavrilov, Konstantin N., et al.
Tetrahedron Asymmetry, 25 (15), 1116-1121 (2014)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service