Skip to Content
Merck
All Photos(1)

Documents

G005619

LC/MS/MS Analysis of Carbendazim in Orange Juice (Spiked) on Ascentis® Express C18 after Supel QuE PSA/C18 QuEChERS Cleanup

application for HPLC, application for SPE

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

HPLC: suitable
solid phase extraction (SPE): suitable

test parameters

sample preparation: Dispersive (QuEChERS)
sample/matrix: orange juice spiked with carbendazim at 1 ppb
extraction tube: Supel QuE Citrate (EN) Tube (55227-U)
extraction process: add 10 mL of orange juice with pulp to a 50 mL empty extraction tube (55248-U); add carbendazim at 1 ppb; add 10 mL acetonitrile; (shake for 1 minute; add contents of citrate extraction tube (55227-U); shake for 1 min; centrifuge at 3200 rpm for 5 minutes)
clean-up tube: Supel-Q PSA/C18 (55288-U)
clean-up process: transfer 0.7 mL of the acetonitrile layer to the PSA/C18 cleanup tube (55288-U); shake 1 minute; (centrifuge for 3 minutes at 3400 rpm; remove 0.25 mL of the supernatant; mix with 0.25 mL water for LC-MS analysis)
column: Ascentis Express C18, 5 cm x 2.1 mm I.D., 2.7 μm particles (53822-U)
mobile phase: [A] 10 mM ammonium acetate in water; [B] 10 mM ammonium acetate in methanol
gradient: 0-1 min: 30% B; 1.5-3.5 min: 100% B; 3.5-7 min: 30% B
flow rate: 0-1 min: 0.3 mL/min; 1.5-7 min: 0.5 mL/min
column temp.: 30 °C
detector: MS, ESI(+), MRM, m/z 192/160, 192/132
injection: 5 μL

suitability

application for HPLC
application for SPE

application(s)

food and beverages

Analysis Note

Simple and fast extraction and analytical method were developed for analysis of fungicide carbendazim in orange juice samples. QuEChERS extraction method was used with PSA/C18 cleanup. Ascentis Express C18 column chromatography was coupled to MS/MS detection with limits of detection at 0,1 ppb.

Legal Information

Ascentis is a registered trademark of Merck KGaA, Darmstadt, Germany
Supel is a trademark of Sigma-Aldrich Co. LLC

Analyte

Description

    Carbendazim, PESTANAL®, analytical standard

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service