G004409
HPLC Analysis of 2,3-Dihydroxy-3-Phenylpropionic Acid Enantiomers on CHIROBIOTIC R
application for HPLC
About This Item
technique(s)
HPLC: suitable
test parameters
column: CHIROBIOTIC R, 25 cm x 4.6 mm I.D., 5 μm particles (13024AST)
mobile phase: [A] 0.1% ammonia, pH 4.1 with formic acid; [B] methanol; (50:50, A:B)
flow rate: 1 mL/min
column temp.: ambient
detector: UV, 258 nm
injection: 10 μL
sample: 2,3-dihydroxy-3-phenyl-propionic acid isomers:
(A) racemate A (4.85 and 6.95 min)
(B) racemate B (5.33 and 6.29 min)
suitability
application for HPLC
application(s)
chemicals and industrial polymers
pharmaceutical (small molecule)
analytical column
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service