Skip to Content
Merck
All Photos(1)

Documents

Z381322

Techne® Dri-Block® heater

Model DB-2A, AC/DC input 120 V AC

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41102404
NACRES:
NB.76

AC/DC input

115 V (AC)

usage

two insert blocks

feature

CSA approved: no
calibrated analogue dial (±2°C).

manufacturer/tradename

Techne

availability

not available in EU

temperature measuring range

25-100 °C

capacity

, holds 2 blocks

Looking for similar products? Visit Product Comparison Guide

General description

Accepts up to two insert blocks; temperature range: 25-100°C; settings via calibrated analogue dial (±2°C).
Three different models offer a selection of temperature ranges and features, and accept a wide variety of insert blocks for your specific needs. All are sturdily constructed of aluminum and engineering-grade plastic with all solid-state controls, and are provided with a block removal tool. Efficient insulation keeps case cool even at maximum operating temperature. Pilot lights indicate power on/off, heater action, and over-temperature warning.

Heating blocks/inserts not supplied (order separately)

Legal Information

Dri-Block is a registered trademark of Techne, Inc.
Techne is a registered trademark of Techne, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service