Skip to Content
Merck
All Photos(1)

Documents

99575

Supelco

Silica gel C18 on TLC Plates

glass plates, L × W 10 cm × 10 cm, binder, Organic, fluorescent indicator

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115711

material

C18-silica gel matrix
glass support

form

glass plates

feature

binder Organic
fluorescent indicator

manufacturer/tradename

Sigma-Aldrich

technique(s)

thin layer chromatography (TLC): suitable

L × W

10 cm × 10 cm

layer thickness

250 μm

particle size

≥8 μm

pore size

60 Å medium pore diameter

Looking for similar products? Visit Product Comparison Guide

General description

C18 possess 18 carbon atoms in the acyl chain, commonly used as chelating agent, is highly reactive, stable and hydrophobic in nature. It can be used as an effective metal extraction agent. C18 supported on silica gel surface can withstand large volumes of metal ion solution without a releasing problem.

Application

Silica gel C18 on TLC Plates may be used in thin layer chromatography and HPTLC.

Other Notes

this product will be discontinued, please find the alternative product here :
113724

Storage Class Code

13 - Non Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Pre-concentration of copper, cobalt and nickel with 3-methyl-1-phenyl-4-stearoyl-5-pyrazolone loaded on silica gel
Tong, A., Yoshifumi Akama, and S. Tanaka.
Analyst, 115, 947-949 (1990)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service