Skip to Content
Merck
All Photos(1)

Documents

EIMF06500

Millipore

Polyethersulfone Membrane

suitable for filtration, suitable for protein purification, filter thickness × diam. 150 μm × 65 mm

Synonym(s):

PES Membrane

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104921
NACRES:
NB.24

sterility

non-sterile

Quality Level

feature

hydrophilic

packaging

pkg of 100 pieces

parameter

15 mL/min-cm2 water flow rate

technique(s)

protein purification: suitable

filter thickness × diam.

150 μm × 65 mm

matrix

Express PLUS

pore size

0.2 μm pore size

bubble point

20 psi at 23 °C

application(s)

filtration

shipped in

ambient

Looking for similar products? Visit Product Comparison Guide

General description

EIMF is a 0.2 μm pore size PES membrane designed for the complete removal of particles and microorganisms larger than 0.2 μm in size.

Other Notes

Directions For Use

  • Organism Retention: Microorganism
  • Mode of Action: Filtration
  • Application: Microfiltration
  • Intended Use: Reduction or removal of microorganism
  • Instructions for Use: The μm pore size hydrophillic membrane removes particles and microorganisms larger than 0.2 μm in size.
  • Storage Statement: Store in dry location.
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.

Legal Information

EXPRESS PLUS is a trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service