Skip to Content
Merck
All Photos(1)

Documents

AG22/380X550-3D0

Millipore

NovaSeptum® Holder CCS

Synonym(s):

NovaSeptum holder, 2-port Ingold, 2mm, EN 1.4435 Ra

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104105
eCl@ss:
36101790

material

316L stainless steel surface (wetted; EN 1.4435)
blue polyphenylene sulfide (PPS) holder (portion of magazine)

Quality Level

needle size

2.0 mm

sterility

sterile

manufacturer/tradename

NovaSeptum®

Looking for similar products? Visit Product Comparison Guide

General description

Multi-sampling your product is critical throughout the manufacturing process. An imprecise or false positive result can lead to quarantine, as well may also require a repeat of the analysis.

With the NovaSeptum® Holder CCS, contamination is no longer a threat. Ideal for aseptic and sterile processes, the closed design ensures your sample will be isolated from point of sample to analysis. NovaSeptum® also allows for savings of precious materials with its compact, no dead leg, design.

The wide range of standard and custom connectors guarantees the ability to collect sample everywhere needed. The high purity sampling units are ideally suited for 0, and applications requiring very low affinity for proteins, complex carbohydrates or small molecules. It is available as a flat bag for easy storage and hanging.

Features and Benefits

Surface Finish, Exterior: Grinded and Polished to Ra 0.5μm w/ Electric Polishing, Glass blasted

Legal Information

NOVASEPTUM is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service