Z741826
Extech Non-Contact Forehead InfraRed Thermometer
About This Item
description
Optimum measurement distance of 1.9" to 5.9" (5 to 15cm)
feature
CE compliant
accuracy± 0.5 °F (±0.3°C)
battery included (2 AA)
resolution 0.1 °F/C
(WEEE Compliant)
packaging
pkg of 1 ea
manufacturer/tradename
Extech Instruments IR200
temperature measuring range
89.6-108.5 °F ((32.0°C to 42.5°C)
size
6.3 in. × 3.2 in. × 1.7 in., 160x82x42 mm
weight
6.24 oz177 g
Features and Benefits
- Adjustable alarm alerts user visually and audibly when temperature exceeds programmed limit
- Measures surface temperature from 32°F to 140°F (0.0°C to 60.0°C)
- Fast response (0.5 seconds)
- Simply press the trigger and read temperature on the large backlit LCD display
- Memory stores up to 32 readings for easy recall
- Complete with 2 AA batteries and pouch
Applications:
- Measure body (forehead) temperature
- Monitor individuals for temperature change
- Non-contact technique reduces potential
spread of diseases from using contact devices
Note: This thermometer is intended for scanning individuals or monitoring an individual for potential elevated temperatures. It is not a substitute for a clinical thermometer. Always use a clinical thermometer when high accuracy body temperature measurements are required. IR Thermometers that detect elevated body temperature will vary with various factors and should not be relied upon as the sole determinant of a person′s body temperature. Use of additional medical devices and/or healthcare professionals will be needed to properly diagnose the condition of persons in any health screening assessment to identify elevated body temperature for any person.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service