Skip to Content
Merck
All Photos(1)

Documents

Z291595

Supelco

Aluminum cap and red PTFE/silicone septum, for autosampler vials 12 x 32 mm standard opening

silver aluminum seal, O.D. 11 mm, red PTFE/silicone septa

Synonym(s):

Crimp seals with PTFE/silicone septa

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

red PTFE/silicone septa
silver aluminum seal

feature

closure type crimp seal

packaging

pkg of 100 ea

O.D.

11 mm

fitting

closure for 11 mm crimp top vial

Looking for similar products? Visit Product Comparison Guide

General description

It is autoclavable, easy sterilization, is used as a closure type for the containers used to contain substances in order to prevent contamination.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service