Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
| Size/SKU | Availability | Price |
|---|
About This Item
NACRES:
NB.01
UNSPSC Code:
41121500
Manufacturer/tradename:
Drummond Scientific 1-000-0200/CA
Material:
glass
Packaging:
pack of 100 ea
Pricing and availability is not currently available.
material
glass
packaging
pack of 100 ea
manufacturer/tradename
Drummond Scientific 1-000-0200/CA
volume measuring range
accuracy: 1%
L
64 mm
capacity
20 μL
General description
- Microcaps® microcapillary tubes are ideal for fast, safe, clean, and accurate liquid transfer of microliter volumes.
- Made of high-quality glass - perfect for a wide range of scientific applications.
- Precision-bore capillary tubing cut to precise lengths.
- Capillary action fills the pipette and a squeeze of the bulb delivers the liquid.
Fast, safe, and accurate transfer of microliter volumes. Precision-bore capillary tubing cut to precise lengths. Capillary action fills the pipette and a squeeze of the bulb delivers the liquid.
Packaging
Each package contains 100 Microcaps and a pipetting bulb.
Legal Information
Microcaps is a registered trademark of Drummond Scientific Co.
1 of 1
This Item | |||
|---|---|---|---|
| description capacity 20 μL | description capacity 50 μL | description capacity 2 μL | description capacity 10 μL |
| manufacturer/tradename Drummond Scientific 1-000-0200/CA | manufacturer/tradename Drummond Scientific 1-000-0500/CA | manufacturer/tradename Drummond Scientific 1-000-0020/CA | manufacturer/tradename Drummond Scientific 1-000-0100 |
| material glass | material glass | material glass | material glass |
| L 64 mm | L 100 mm | L 32 mm | L 41 mm |
| packaging pack of 100 ea | packaging pack of 100 ea | packaging pack of 100 ea | packaging pack of 100 ea |
| volume measuring range accuracy: 1% | volume measuring range accuracy: 1% | volume measuring range accuracy: 1% | volume measuring range accuracy: 1% |
| capacity 20 μL | capacity 50 μL | capacity 2 μL | capacity 10 μL |
Still not finding the right product?
Explore all of our products under Microcapillary tube Drummond Microcaps®
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
