Skip to Content

HS120540

96 Well Low temp PCR rack

green, polypropylene

Synonym(s):

cold storage tube rack, freezer vial rack

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.12
UNSPSC Code:
41122800
Manufacturer/tradename:
Heathrow Scientific HS120540
Feature:
Holds 96 x 0.2 mL tubes (individual or strips)
Material:
polypropylene
Packaging:
pkg of 5
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

polypropylene

feature

Holds 96 x 0.2 mL tubes (individual or strips)

packaging

pkg of 5

manufacturer/tradename

Heathrow Scientific HS120540

technique(s)

PCR: suitable

color

green

General description

The PCR storage rack is versatile; it can be used on a bench top or for freezer storage. The compact footprint is stackable, which helps save valuable space in the lab. Ergonomic textured finger grips provide a secure hold, reducing the chance of dropping the PCR rack, and makes handling and transportation easy, especially when using gloves. The lid has a side opening that enables faster cooling of samples to ensure integrity and is made from translucent polycarbonate for easy sample and well identification.

The PCR rack base is made from robust ABS construction that helps keep samples safe so you don′t have to spend extra money and time on expensive retesting. A location ID of numbers and letters allows for organized sample placement which results in easy and quick sample retrieval. The PCR rack has a closed base design that helps samples integrity by staying cold longer.

The PCR storage rack is versatile; it can be used on a bench top or for freezer storage. The compact footprint is stackable, which helps save valuable space in the lab. The PCR storage rack is offered in multiple colors for coding options.

  • The lid is ambidextrous; it can be switched to accommodate left or right hand orientation
  • The lid is detachable
  • Holds 0.2mL tubes, individual or strip
  • 96 wells 8x12 configuration
  • Can be used for freezer storage down to -80°C (-112°F)



Still not finding the right product?

Explore all of our products under 96 Well Low temp PCR rack




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library