Select a Size
| Size/SKU | Availability | Price |
|---|
About This Item
material
angled neck , cap (vented), polystyrene , rectangular bottom flask, rectangular flask (with bar code), vent cap
sterility
sterile
feature
cap, graduations
packaging
case of 84
manufacturer/tradename
Corning 431306
maximum volume
250 mL
surface area
175 cm2
working volume
35-52.5 mL
binding type
Tissue Culture (TC)-treated surface
General description
- Manufactured from optically clear virgin polystyrene
- Treated for optimal cell attachment
- Printed with lot numbers for ease in traceability
- 100% integrity tested
- Sterilized by gamma irradiation and certified nonpyrogenic
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| description surface area 175 cm2, rectangular flask (with bar code), cap (vented), bar coded | description surface area 225 cm2, angled neck, cap (vented), rectangular flask | description surface area 25 cm2, canted neck, cap (vented) | description surface area 225 cm2, angled neck, cap (plug seal) |
| binding type Tissue Culture (TC)-treated surface | binding type Tissue Culture (TC)-treated surface | binding type Tissue Culture (TC)-treated surface | binding type Tissue Culture (TC)-treated surface |
| sterility sterile | sterility sterile | sterility sterile | sterility sterile |
| manufacturer/tradename Corning 431306 | manufacturer/tradename Corning 431082 | manufacturer/tradename Corning 430639 | manufacturer/tradename Corning 431081 |
| material angled neck , polystyrene , rectangular flask (with bar code), cap (vented), vent cap, rectangular bottom flask | material angled neck , cap (vented), polystyrene , rectangular bottom flask, rectangular flask, vent cap | material canted neck , cap (vented), polystyrene , rectangular bottom flask, rectangular flask, vent cap | material angled neck , cap (plug seal), plug-seal screw-cap, polystyrene , rectangular bottom flask, rectangular flask |
| feature graduations, cap | feature cap, graduations | feature cap, graduations | feature cap, graduations |
| working volume 35-52.5 mL | working volume 45-67.5 mL | working volume 5-7.5 mL | working volume 45-67.5 mL |
Still not finding the right product?
Explore all of our products under Corning® cell culture flasks
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.



