Skip to Content
Merck

DRUM0100L01

Mobius® Polyethylene Drum

100L used with 3D bag assembly

Synonym(s):

Mobius® Polyethylene Drum, 100 L

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

eCl@ss:
32031690
UNSPSC Code:
23151806
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


Quality Segment

parameter

100 L sample volume

diam.

43.70 cm (17.20 in.)

weight

4.99 kg (11 lb)

Legal Information

MOBIUS is a registered trademark of Merck KGaA, Darmstadt, Germany


Still not finding the right product?

Explore all of our products under Mobius® Polyethylene Drum




Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library