Skip to Content
Merck
All Photos(1)

Key Documents

Z560502

Sigma-Aldrich

Aldrich® calibrated chromatography column with solvent reservoir

reservoir volume 250 mL, top joint: threaded 24/40, column volume 200 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151816
NACRES:
NB.51

material

PTFE stopcock

Joint

top joint: threaded24/40

grade

for chromatography

technique(s)

HPLC: suitable

column O.D. × effective L

25 mm × 584 mm

column volume

200 mL

reservoir volume

250 mL

Looking for similar products? Visit Product Comparison Guide

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service