Z514888
Kimax® high strength centrifuge tube
plain, volume 30 mL
Synonym(s):
45500-30
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
material
borosilicate glass Type 1
feature
RCF 13,100 × g
packaging
pack of 6 ea
manufacturer/tradename
Kimble®
O.D. × L
24 mm × 106 mm
volume
30 mL
Looking for similar products? Visit Product Comparison Guide
General description
Tubes have been chemically strengthened to achieve a greater mechanical strength than standard borosilicate centrifuge tubes. These tubes can be centrifuged up to 13,100 RCF when used with an accessory rubber adapter sleeve in a 50 mL rotor cavity. They can withstand temperatures up to 300°C. Always discard the rubber adapter if a tube has broken in it.
Legal Information
KIMBLE is a registered trademark of DWK Life Sciences
Kimax is a registered trademark of Gerresheimer Glass, Inc.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service