Skip to Content
Merck
All Photos(1)

Key Documents

HS120032

50-Well microtube storage box, for 1.5-2.0 mL tubes

natural, polypropylene

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41123300
NACRES:
NB.12

material

polypropylene

feature

Holds 50 x 1.5-2.0 mL tubes

packaging

pkg of 5

manufacturer/tradename

Heathrow Scientific HS120032

size

142x92x56 mm

color

natural

Looking for similar products? Visit Product Comparison Guide

General description

Ideal for sample or case study storage.
  • Made from polypropylene
  • Great for smaller storage requirements of 1.5/2.0 mL microtubes or cryogenic vials
  • Easy-open hinged lid with snap clasp
  • Tubes: 1.5/2.0 mL
  • Wells: 50
  • Well Dia: 12.3 mm
  • Dimensions: 5.6 x 3.6 x 2.2 in (14.2 x 9.2 x 5.6 cm)
  • Packaging: 5/pk
  • Autoclavable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service