This product is a vial decapper designed for the removal of 13 mm aluminum crimp seals. This product is not intended for sealing vials, but rather unsealing them.
33282
Vial Decapper, pliers-type
for use with 13mm crimp seals, pkg of 1 ea
Synonym(s):
Decapper
About This Item
Recommended Products
description
Decapper, pliers style
packaging
pkg of 1 ea
compatibility
for use with 13mm crimp seals
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
related product
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
-
do these have the ability to have different identifying dies to mark different personal that seal metal (aluminum)
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service