Z688274
Centrifuge tubes with attached cap
capacity 5 mL, conical green polypropylene, Cole Parmer 439551
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121703
NACRES:
NB.11
Recommended Products
material
cap (attached)
conical green polypropylene
sterility
non-sterile
packaging
pack of 200
manufacturer/tradename
Cole Parmer 439551
cap W
1.15 in.
capacity
5 mL
opening diam.
0.6 in.
tube H
2.23 in.
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Centrifuge tubes with attached cap are 5 mL polypropylene tubes with ideal intermediate volume that can be used alternative to 15 mL conical tubes when using volumes less than 5 mL. Its smaller size means you no longer need to insert your pipettor barrel inside the tube. Withstands boiling, autoclaving (120°C for 15 minutes at 15 psi), and is suitable for freezing to -90°C. Sterile tubes available upon request.
Features and Benefits
- Easy-to-open attached cap eases single-handed operation, prevents hand fatigue, and maintains sample intact.
- Free of RNase, DNase, and contamination.
- Pyrogen-free
- Frosted marking area used for tagging and identification.
- Can be centrifuged up to 5000 g with safety
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service