Z663859
Brady® thermal labeling system (TLS) labels
nameplate / rating label, W × L 48.26 mm × 6.35 mm, polyester
About This Item
Recommended Products
material
polyester
white
packaging
roll of 750 labels
manufacturer/tradename
Brady PTL-81-488
availability
available only in EU
W × L
48.26 mm × 6.35 mm
Looking for similar products? Visit Product Comparison Guide
1 of 4
This Item | Z663360 | Z663395 | Z663689 |
---|---|---|---|
polyester , white | polyester , white | white polyester | polyester , white |
roll of 750 labels | roll of 750 labels | roll of 750 labels | roll of 500 labels |
available only in EU | available only in EU | available only in EU | available only in EU |
48.26 mm × 6.35 mm | 38.10 mm × 17.28 mm | 25.40 mm × 4.75 mm | 45.72 mm × 12.70 mm |
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service