Skip to Content
Merck
All Photos(1)

Key Documents

T1661

Culture tubes

size 12 mm × 75 mm , Snap-cap supplied, polystyrene tube

Synonym(s):

culture tube, test tube, test tubes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121706
NACRES:
NB.13
Pricing and availability is not currently available.

material

cap (Snap-cap)
polystyrene tube
round bottom
straight neck

sterility

sterile

feature

neck thread push fit

packaging

case of 500 ea (individually wrapped)

manufacturer/tradename

Simport T405-1

capacity

5 mL

size

12 mm × 75 mm , Snap-cap supplied

Looking for similar products? Visit Product Comparison Guide

Features and Benefits

  • Kimble® culture tubes are manufactured from low extractable, chemical-resistant borosilicate glass.
  • These reusable tubes feature a fire-polished top rim.
  • Uniform wall thickness ensures maximum heat transfer.
  • The marking spot is printed in durable white ceramic enamel.

Packaging

Packaged in a sturdy cardboard box with internal grid to minimize damage during shipping and handling.

Legal Information

KIMBLE is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service