Skip to Content
Merck
All Photos(1)

Key Documents

EP5401000010

Eppendorf® Centrifuge 5418 R G

refrigerated, AC/DC input 230 V, 50 - 60 Hz, incl. rotor FA-45-18-11

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161701
NACRES:
NB.78

AC/DC input

230 V AC, Schuko plug

feature

CE compliant
to hold 18 1.5/2.0 mL tubes
incl. rotor FA-45-18-11
refrigerated

manufacturer/tradename

5401000010
Eppendorf® 5401000010
Eppendorf®

parameter

temp. range at 0-40 °C
14000 rpm
16873 × g

technique(s)

centrifugation: suitable

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service