1.19171
Withdrawal system for solvents
with manual pressue build-up, for use with 200L drums and barrels
Synonym(s):
Manual withdrawal system for drums 200L
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121815
NACRES:
NA.03
Recommended Products
compatibility
for use with 200L drums and barrels
storage temp.
room temp
Related Categories
General description
This withdrawal system works with manual pressure build-up for EMD Millipore returnable stainless steel and one-way metal drums of 10L to 200 L. It is specially developed for solvents and consists of a G2 threaded withdrawal body with adjustable dip tube and venting valve. The foot pump ball is connected with a quick coupling to the withdrawal system body. Specially made for maximum user safety and maximum application reliability.
with manual pressure build-up for 200 L drums and barrels
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service