Z742286
myGel™ Mini Electrophoresis System
AC/DC input 230 V AC, Schuko plug
Synonym(s):
Mini Gel Electrophoresis, Mini Gel System
About This Item
Recommended Products
feature
timer 0 ‑ 99 min
manufacturer/tradename
Benchmark Scientific E1101-E
chamber capacity
230 mL
gel capacity
10.5 x 6 cm , One
5 x 6 cm , Two
size
7.5 in. (19 cm) × 5.1 in. (13 cm) × 2.1 in. (5.5 cm)
weight
1 lb (0.45 kg)
output
35, 50, or 100 V
Looking for similar products? Visit Product Comparison Guide
General description
Features and Benefits
- Complete system, includes gel box power supply and casting sets
- Quick and easy gel casting, no clamps or spacers required
- Compact design, footprint: 7 x 5.1 in.
- convenient, snap-in power supply eliminates cables
Packaging
- Gel box and safety lid
- Power supply
- Two 10.5 x 6 cm gel trays
- Casting stands for the above gel trays
- Two double sided combs for each gel size
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service