Z546526
Aldrich® Buchner funnel
funnel capacity 140 mL, disc diam. 65 mm, porosity 70-100 μm
Synonym(s):
buchner funnels, filter funnel, filter funnels
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121809
NACRES:
NB.43
Recommended Products
material
(Both funnels and frits are made of borosilicate glass)
disc diam.
65 mm
funnel capacity
140 mL
stem diam.
15 mm
pore size
70-100 μm porosity
Looking for similar products? Visit Product Comparison Guide
Legal Information
Aldrich is a registered trademark of Sigma-Aldrich Co. LLC
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service