MT51344104
Mettler Toledo InLab® Expert Pro ISM-IP67 pH electrode
cable L 10 m
About This Item
Recommended Products
material
PEEK shaft
glass shaft (U)
description
BNC/RCA (Cinch), IP67
Reference electrolyte XEROLYT™ Polymer
Reference system ARGENTHAL™
manufacturer/tradename
Mettler-Toledo 51344104
temperature measuring range
0-100 °C
L × diam.
120 mm × 12 mm
cable L
10 m
pH range
0-14
suitability
suitable for (Designed for use with METTLER TOLEDO portable meters SevenGo Duo™ (SG23) and SevenGo Duo pro™ (SG68, SG78 and SG98) only)
Looking for similar products? Visit Product Comparison Guide
General description
Ideal for a wide range of applications including emulsions, suspensions, effluent water and solutions containing proteins and sulphides.
The InLab® Expert Pro-ISM electrode has been designed with long life in mind. The fine-pored ceramic junction used in conventional electrodes can easily become contaminated in critical media such as suspensions and wastewater. In contrast the InLab® Expert Pro-ISM electrode with a solid polymeric electrolyte requires no junction at all. As a result these sensors are particularly insensitive to contamination.
The reference electrode on these sensors is in direct contact with the measured medium by means of two open junctions, hence there is no junction to block. In addition, the high grade plastic (PEEK) shaft offers a high level of chemical resistance and robustness. Service life and measurement accuracy are further improved by the ARGENTHAL™ reference system which reduces loss of silver chloride from the reference wire at differing sample temperatures.
The METTLER TOLEDO dual channel portable meters SevenGo Duo™ SG23 and SevenGo Duo pro™ SG68, SG78 and SG98 have the ability to automatically recognize ISM sensors upon connection, transfer calibration data to and from the sensor etc.
• Intelligent sensor management (ISM®)
• High grade plastic shaft (PEEK)
• Polymer electrolyte XEROLYT™
• Open junction
• ARGENTHAL™ reference
• Integrated temperature sensor
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service