DWK986711
WHEATON® liquid scintillation vial with seperate foil lined PP cap
lips on vial transparent high-density polyethylene bottle, capacity (20 mL), screw cap, case of 500 ea Vials shrink-wrapped trays Screw caps in a separate sealed tray
Synonym(s):
986711
About This Item
Recommended Products
material
lips on vial transparent high-density polyethylene bottle
metal foil liner
white polypropylene cap
feature
with cap
packaging
case of 500 ea Vials shrink-wrapped trays Screw caps in a separate sealed tray
manufacturer/tradename
WHEATON® 986711
bottle diam. × H × W
(27 mm) (61 mm) (387 mm)
capacity
(20 mL)
fitting
22-400 neck
22-400
Looking for similar products? Visit Product Comparison Guide
General description
- For optimal performance in the laboratory, PET plastic vials provide the clarity of glass and have the safety of using plastic.
- Vials can be safely incinerated; no harmful gas is generated; only CO2 and H2O are created.
- Lightweight, and virtually unbreakable PET vials offer low permeability to solvents and minimal background counts.
- 20 mL size
- Made from polyethylene terephthalate (PET)
- Clarity of glass with safety of plastic
- Low permeability to solvents and minimal background count
- Dimensions (OD x H): 27 mm x 61 mm (with cap attached)
Features and Benefits
Legal Information
related product
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service