Skip to Content
Merck
All Photos(1)

Key Documents

EP0030071662

Eppendorf® epT.I.P.S.® PCR Clean

working volume 0.1-5 mL, L 120 mm, violet, pack of 120 ea (5 racks x 24 tips)

Synonym(s):

pipetting tips for PCR

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121600
NACRES:
NB.02
volume:
0.1—5 mL
sterility:
non-sterile
packaging:
pack of 120 ea (5 racks x 24 tips)
manufacturer/tradename:
Eppendorf® 0030071662

material

violet

sterility

non-sterile

packaging

pack of 120 ea (5 racks x 24 tips)

manufacturer/tradename

Eppendorf® 0030071662

L

120 mm

volume

0.1—5 mL

working volume

0.1-5 mL

Related Categories

General description

Make everyday work easier and more comfortable with the epT.IPS pipette tips (Eppendorf "Totally Integrated Pipetting System"). Manufactured to extremely high standards of quality and purity, these pipette tips are designed to meet all the specific needs of your samples. The epT.IPS require less effort to attach and eject, while completely sealing and perfectly complementing your Eppendorf pipettes, with which they form a fully integrated pipetting system that offers maximum precision, accuracy and reproducibility.
The Eppendorf pipette tips with their ideal wetting properties and optimal transparency are made exclusively from high-purity plastics. Thanks to their universal cone, the Eppendorf tips can also be used with pipettes from other manufacturers.

Application

PCR

Features and Benefits

Long, narrow tips reach the base of narrow and high vessels without touching the top of the vessel edge
Modern slim rack design with reclosable lid
Improved sustainability through 35 % lower polypropylene consumption per rack

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
epT.I.P.S. is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service