Z680680
Duran® bottle wide neck GLS 80 without caps
clear glass, capacity 20,000 mL
Synonym(s):
1178428
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121800
NACRES:
NB.17
Recommended Products
material
glass bottle
round bottle
Joint
Joints threaded neck (GLS80)
sterility
non-sterile
feature
graduations
without cap
packaging
pack of 1 ea
manufacturer/tradename
DURAN® 1178428
capacity
20,000 mL
color
clear glass
Looking for similar products? Visit Product Comparison Guide
General description
With easy-to-read scale and large labeling field for easy marking. Complete with blue quick release closure (integral lip seal) and pouring ring for drip-free pouring and clean, safe working.
- Service temperature limit of closure and pouring ring: +140°C
- For the Amber glass, UV protection: up to 500 nm
Legal Information
DURAN is a registered trademark of DWK Life Sciences
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service