Z302880
Quickfit® round-bottom flasks
capacity 250 mL, joint: ST/NS 34/35
Synonym(s):
FR250/5S
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121804
Recommended Products
material
borosilicate glass
round bottom flask
short
Joint
joint: ST/NS34/35
sterility
non-sterile
feature
closure type Standard Taper Joint
packaging
pack of 1
case of 10
manufacturer/tradename
Quickfit FR250/5S
availability
not available in USA and Canada
capacity
250 mL
Looking for similar products? Visit Product Comparison Guide
General description
Short neck with ground-glass joint.
Features and Benefits
- Complies to ISO 4797 and ISO 1773 requirements
- Manufactured from 3.3 expansion borosilicate glass complying with ISO 3585 (ASTM E-438 Type 1 Class A)
- Flask geometry permits very uniform heating
- With highest quality ground glass socket
- Comprehensive range of flasks available with capacities from 5ml to 5000ml
Legal Information
Quickfit is a registered trademark of SciLabware Limited
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service