Skip to Content
Merck
All Photos(1)

Key Documents

27005

Supelco

Vials, screw top with phenolic open-top cap, pre-assembled

volume 2 mL, amber glass vial (standard opening - 4.6 mm), O.D. × H × I.D. 12 mm × 32 mm × 4.6 mm, red PTFE/silicone septum

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
Pricing and availability is not currently available.

material

amber glass vial (standard opening - 4.6 mm)
black phenolic cap (open-top)
red PTFE/silicone septum

feature

closure type black phenolic hole cap
closure type screw top vial

packaging

pkg of 100 ea

O.D. × H × I.D.

12 mm × 32 mm × 4.6 mm

volume

2 mL

fitting

thread for 8-425

compatibility

for use with Varian 8100/8200 Autosampler

Looking for similar products? Visit Product Comparison Guide

General description

Vials are used basically to inject samples from an autosampler. Autosampler needle pierces through the cap during injection and withdraws the required aliquots of sample from the vials. Screw top glass vials are used on many autosamplers with a standard opening of 4.6 mm. Amber glass prevents the samples from exposure to UV light. The threads on the standard opening vials are 8-425. Includes a phenolic open top cap and a red PTFE/silicone septum suitable for use with most organic solvents (until pierced) and not recommended for use with chlorosilanes.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service