Skip to Content
Merck
All Photos(1)

Key Documents

Z740371

EcoTainer urine collection container

biodegradable, 24 hour, size 3 L

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.22

material

high-density polyethylene container
polypropylene cap

packaging

pack of 40 ea

manufacturer/tradename

Simport B350ECO

size

3 L

General description

The EcoTainer 24 is a rapidly degradable URISAFE® Container. Plastics take hundreds of years to degrade naturally in the environment. The Simport EcoTainer 24 will biodegrade to become some of the soil’s organic components in less than 7 years in constant contact with the earth instead of up to 400 years when using conventional plastics. The only necessary condition for the EcoTainer 24 to biodegrade is continuous contact with other degrading materials. No heat, physical stress, oxygen, or sunlight is necessary. The EcoTainer 24 can break down safely and quickly, by biological means, into the raw materials of nature and disappear into the environment.

Features and Benefits

  • The unique snap valve pour spout is easily popped open and offers dripless pouring.
  • Specially designed leakproof screw cap with liner for safer transport.
  • Large centrally located handle for good balance and ease of manipulation.
  • Place the container upright, and the sample volume can be read in 100 ml increments.

Legal Information

EcoTainer is a trademark of Simport
Urisafe is a registered trademark of Simport

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service