Skip to Content
Merck
All Photos(1)

Key Documents

MTCP411311

MTC Bio Transfer Pipette

size 5 mL, large bulb, sterile, pack of 500 ea (individually wrapped)

Synonym(s):

pipet

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
NACRES:
NB.04

material

low-density polyethylene

sterility

sterile

feature

graduation

packaging

pack of 500 ea (individually wrapped)

manufacturer/tradename

MTC Bio P4113-11

L

160 mm

bulb draw

3.5 mL

size

5 mL

Looking for similar products? Visit Product Comparison Guide

General description

These unbreakable, one-piece pipettes eliminate contaminated rubber bulbs, broken glass, and exposure to infectious materials. They are made of ultra-clear, low-density polyethylene (LDPE) and are ideal for microbiology, blood banking, hematology, immunology, and urinalysis. Sterile pipettes are excellent for tissue culture applications. Their low-affinity surface reduces sample, cell or protein loss.
Transfer pipette, 5ml, large bulb, graduated to 1mL, sterile, individually wrapped, 500/cs. Ultra-fine extended tips allows for extremely precise dispensing and access into the narrowest vessels.

Features and Benefits

  • Transparent, non-toxic and inert
  • Precise, uniform drop size
  • Shatter-proof and unbreakable
  • Heat Sealable

Legal Information

MTC is a trademark of MTC Bio

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service